Zoro Homepage

Mini-Widespread Bathroom Faucet with Pop-Up Drain, Brushed Brass

  • Mfr # KB957RXLSB

  • Zoro # G904245047


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Weight
6.15
Width
4.44
Length
13.88
Height
3.63
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB957RXLSB
Zoro #
G904245047
UPC #
196507011363
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Length
13.88
Height
3.63

Details

Weight
6.15
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-3/8" spout height, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Brass
Material
Brass;Zinc Alloy
Color
Brushed Brass

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.