Multi-Function Hand Shower Kit, Matte Black
- Mfr # KX1540BE
- Zoro # G223928355
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Size
7-7/8" (L) x 3-7/16" (W) x 3" (H)
Shower Head Type
Round
Color
Brushed Nickel
Flow Rate
1.8
Length
7-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX1540BE
- Zoro #
- G223928355
- UPC #
- 196507373515
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 7-7/8" (L) x 3-7/16" (W) x 3" (H)
- Length
- 7-7/8 in
- Hose Length (In.)
- 59 in
- Inlet Size
- 1/2 in
- Width
- 3 7/16 in
Details
- Shower Head Type
- Round
- Color
- Brushed Nickel
- Flow Rate
- 1.8
- Item
- Hand Showers
- Application
- Shower Accessories
- Includes
- Hand Shower
- Mounting Type
- Wall Mount
- Material
- Brass
- Finish
- Matte Black
Description
Transform your bathroom into a tranquil spa oasis with our modern hand shower featuring a luxurious stainless steel hose. Indulge in a soothing massage with any of the five available spray modes, designed to wash your stresses away. The versatile 59" hose ensures effortless cleaning, providing the flexibility to reach every corner of your shower with ease. Plus, the set includes a wall-mounted outlet and an adjustable bracket, allowing you to position your hand shower at the perfect angle for maximum comfort. Experience the perfect blend of style and functionality for your daily pampering!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.