Multi-Function Hand Shower Kit, Polished Brass
- Mfr # KX1542BE
- Zoro # G823925600
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8
Size
8-5/8" (L) x 4-7/16" (W) x 3-3/4" (H)
Color
Matte Black
Inlet Size
1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX1542BE
- Zoro #
- G823925600
- UPC #
- 196507373539
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 8-5/8" (L) x 4-7/16" (W) x 3-3/4" (H)
- Inlet Size
- 1/2 in
- Width
- 4 7/16 in
- Length
- 8-5/8 in
- Hose Length (In.)
- 59 in
Details
- Flow Rate
- 1.8
- Color
- Matte Black
- Material
- Brass
- Item
- Hand Showers
- Mounting Type
- Wall Mount
- Includes
- Hand Shower
- Application
- Shower Accessories
- Shower Head Type
- Round
- Finish
- Polished Brass
Description
Transform your bathroom into a tranquil spa oasis with our modern hand shower featuring a luxurious stainless steel hose. Indulge in a soothing massage with any of the five available spray modes, designed to wash your stresses away. The versatile 59" hose ensures effortless cleaning, providing the flexibility to reach every corner of your shower with ease. Plus, the set includes a wall-mounted outlet and an adjustable bracket, allowing you to position your hand shower at the perfect angle for maximum comfort. Experience the perfect blend of style and functionality for your daily pampering!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.