NB1600AL 4" Centerset Bathroom Faucet, Black Stainless Steel

  • Mfr # NB1600AL

  • Zoro # G3064996


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Color
Black Stainless Steel
Length
6.25
Mounting Type
Deck Mount
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB1600AL
Zoro #
G3064996
UPC #
663370241246
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
6.25
Height
2.31
Item Width (Inch)
6.25
Item Length (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Black Stainless Steel
Color
Black Stainless Steel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Features
High quality brass construction for durability and reliability, Durable washerless cartridge, Deck mount 4" centerset 3-hole installation, 6-3/16" spout height, 3-5/8" spout clearance, 4-13/16" spout reach, Retail pop up drain included, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
4.78
Installation Type
Centerset
Sidespray
false
Share H&C Handle Item#
NBH1600AL
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Drain Included
Yes
Pop Up Rod Item#
NBPR1600
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Handles Included
true
Theme
Traditional
Faucet Holes
3
Collection
Water Onyx
Pullout Spray
false
Item Weight (lbs)
4.78

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Water Onyx 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.