NB36300AX Pressure Balanced Tub/Shower Faucet with Metal Cross Handle

  • Mfr # NB36300AX
  • Zoro # G0863373
product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
Faucet Finish
Black Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB36300AX
Zoro #
G0863373
UPC #
663370258152
Country of Origin
Taiwan, Province of China
Finish
Black Stainless Steel
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
Faucet Finish
Black Stainless Steel
Number of Holes
3
Flow Rate
7 gpm
Faucet Handle Type
Cross
Handle Material
Metal
ADA Compliant
false
Body Material
Brass
Faucet Operation
Standard
Item
Tub and Shower Faucet
Standards
cUPC Certified
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Features
Durable washerless cartridge, Ceramic cartridge for long lasting durability
Drain Included
No
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Item Weight (lbs)
6.05
Faucet Holes
3
Showerhead Included
Yes
Handle Style
Cross
Handshower Included
No
Hose Included
false
Prop 65 Label
true
CEC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Theme
Traditional
Sidespray
false
Low Lead Compliant
false
Collection
Water Onyx

Dimensions

Width
Shower: 2-1/4", Lever: 7-1/2"
Face Dia.
Shower: 2-1/4"
Item Height (Inch)
7.5
Item Length (Inch)
72
Item Width (Inch)
7.5

Description

NB36300AX Pressure Balanced Tub/Shower F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews