NB3630AX Pressure Balanced Tub/Shower Faucet with Metal Cross Handle

  • Mfr # NB3630AX

  • Zoro # G0863556


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Material
Brass
Mounting Type
Wall Mount
Flow Rate
7 gpm
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB3630AX
Zoro #
G0863556
UPC #
663370258114
Country of Origin
Taiwan, Province of China

Dimensions

Height
Handle: 7-1/2"
Width
Shower: 2-1/4", Handle: 7-1/2"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.5

Details

Finish
Black Stainless Steel
Material
Brass
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Flow Rate
7 gpm
Body Material
Brass
Faucet Handle Type
Cross
Number of Holes
3
Number of Handles
1
Handle Material
Metal
ADA Compliant
false
Faucet Finish
Black Stainless Steel
Faucet Operation
Standard
Standards
cUPC Certified
Features
Durable washerless cartridge, Ceramic cartridge for long lasting durability
Connection
1/2"-14 NPT
Includes
Pressure Balanced Valve
Showerhead Included
Yes
Pullout Spray
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
3
DOE Certified
true
Hose Included
false
Handle Style
Cross
Item Weight (lbs)
6.05
Theme
Traditional
Drain Included
No
UPC/CUPC Certified
true
Handles Included
true
Collection
Water Onyx
CEC Certified
true
Sidespray
false

Description

NB3630AX Pressure Balanced Tub/Shower Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.