Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
NHVCT7D653129B2 61" Cast Iron Slipper Cl, 61.56" L, 30.5" W, White/Polished Brass, Cast Iron/Brass
- Mfr # NHVCT7D653129B2
- Zoro # G0863583
product price:Â
$
2,162.99
/ea
Key Features
Width
30.5"
Color
White/Polished Brass
Material
Cast Iron/Brass
Height
27.69"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHVCT7D653129B2
- Zoro #
- G0863583
- UPC #
- 663370437311
- Country of Origin
- China
- Item
- NHVCT7D653129B2 61" Cast Iron Slipper Cl
- Color
- White/Polished Brass
- Material
- Cast Iron/Brass
- Drain Location
- Reversible
Dimensions
- Length
- 61.56"
- Width
- 30.5"
- Height
- 27.69"
Description
NHVCT7D653129B2 61 In. Cast Iron Slipper Cl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.