
NHVCT7D653129B6 61" Cast Iron Slipper Cl, 61.56" L, 31.85" W, White/Naples Bronze, Cast Iron/Brass
Mfr # NHVCT7D653129B6
Zoro # G0863547
product price:Â $2,271.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Length
61.56"
Width
31.85"
Color
White/Naples Bronze
Material
Cast Iron/Brass
Height
67.28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NHVCT7D653129B6
Zoro #
G0863547
UPC #
663370437335
Country of Origin
China
Dimensions
Length
61.56"
Width
31.85"
Height
67.28"
Details
Item
NHVCT7D653129B6 61" Cast Iron Slipper Cl
Color
White/Naples Bronze
Material
Cast Iron/Brass
Drain Location
Reversible
Description
NHVCT7D653129B6 61 In. Cast Iron Slipper Cl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.