
Air Tub, 65-13/16 in L, 36 in W, Acrylic, Center
Mfr # 1967-GH-0
Zoro # G601200851
product price:Â $5,141.99
/eaKey Features
Length
65-13/16 in
Width
36 in
Material
Acrylic
Height
24-1/2 in
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1967-GH-0
Zoro #
G601200851
UPC #
885612791061
Country of Origin
Unknown
Dimensions
Length
65-13/16 in
Width
36 in
Height
24-1/2 in
Details
Item
Air Tub
Material
Acrylic
Finish
White
Drain Location
Center
Includes
Heater
Standards
ASME A112.19.7; ASME, CSA
Description
Completely surround your body in a soothing cushion of heated massaging bubbles in this Sunstruck freestanding air bath. With airjets pushing humidified air through the water, this bath delivers a blissfully warm, invigorating full-body massage experience. The oval, ergonomic design supports your body for a deep, relaxing soak. With its gracefully shaped lines and fluted shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.