
NHVCTND653129B8 61" Cast Iron Slipper Cl, 61.56" L, 30.5" W, White/Brushed Nickel, Cast Iron/Brass
Mfr # NHVCTND653129B8
Zoro # G0863653
product price:Â $2,162.99
/eaKey Features
Length
61.56"
Width
30.5"
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Height
21.44"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NHVCTND653129B8
Zoro #
G0863653
UPC #
663370442605
Country of Origin
China
Dimensions
Length
61.56"
Width
30.5"
Height
21.44"
Details
Item
NHVCTND653129B8 61" Cast Iron Slipper Cl
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Drain Location
Reversible
Description
NHVCTND653129B8 61 In. Cast Iron Slipper Cl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.