NS4467BX 8" Widespread Bathroom Faucet, Black Stainless Steel/ Chrome

  • Mfr # NS4467BX

  • Zoro # G3060394


product price:  $500.47
/ea
Free Shipping & Returns

Key Features

Width
2.88
Valve Type
Ceramic Disc cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Black Stainless Steel/Polished Chrome
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4467BX
Zoro #
G3060394
UPC #
663370252396
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
5.5
Height
2.5
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Details

Valve Type
Ceramic Disc cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Black Stainless Steel/Polished Chrome
Color
Black Stainless Steel/Polished Chrome
Number of Handles
2
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
4.78
Collection
Water Onyx
Cold Handle Item#
KSH4461BXC
Theme
Traditional
Tee Item#
KSTEE2951
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR4461
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
4.78
Hot Handle Item#
KSH4461BXH
Drain Included
Yes
Pullout Spray
false
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Installation Type
Widespread

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.