NS4469BX 8" Widespread Bathroom Faucet, Black Stainless Steel/ Brass

  • Mfr # NS4469BX

  • Zoro # G3074918


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Color
Black Stainless Steel/Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4469BX
Zoro #
G3074918
UPC #
663370252426
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
5.5
Width
2.88
Item Height (Inch)
2.5
Item Length (Inch)
5.5
Item Width (Inch)
2.88
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Finish
Black Stainless Steel/Polished Brass
Item
Widespread Bathroom Faucet
Color
Black Stainless Steel/Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc cartridge
Weight
4.78
Tee Item#
KSTEE2951
Collection
Water Onyx
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4462
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Theme
Traditional
Faucet Holes
3
Cold Handle Item#
KSH4462BXC
Item Weight (lbs)
4.78
Sidespray
false
Handle Style
Cross
Pullout Spray
false
Faucet Centers
8 to 16
Hot Handle Item#
KSH4462BXH

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.