Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NuFrench, 4" Bar Faucet, Brushed Nickel

  • Mfr # KS2498DFL

  • Zoro # G3932294


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Pulldown Spray
false
Item Length (Inch)
10.25
Hot Handle Item#
KSH2968DFLH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2498DFL
Zoro #
G3932294
UPC #
663370133961
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.25
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
2.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
true
Pulldown Spray
false
Hot Handle Item#
KSH2968DFLH
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2
Installation Type
Deck Mount
Item Weight (lbs)
5
Material
Brass
Handle Style
Lever
Mounting Type
Deck Mount
Handles Included
true
Spout Flow Rate (GPM)
1.8
Valve Type
Ceramic Disc Cartridge
Cold Cartridge Item#
KSRPL2000CC
Collection
NuFrench
Pullout Spray
false
Faucet Centers
4
Theme
Traditional
Cold Handle Item#
KSH2968DFLC
Drain Included
No
Sidespray
false

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.