One-Handle Single-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain, Polished Nickel
- Mfr # LS843DLPN
- Zoro # G823926676
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Size
1/2 in
Length
5.88 in
Finish
Polished Nickel
Color
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS843DLPN
- Zoro #
- G823926676
- UPC #
- 196507010151
- Country of Origin
- China
- Material
- Brass
- Finish
- Polished Nickel
- Color
- Polished Brass
Dimensions
- Size
- 1/2 in
- Length
- 5.88 in
- Width
- 5.13 in
Description
This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.