Zoro Homepage

Paris KB6322DPL 3-Handle Bidet Faucet, Polished Brass

  • Mfr # KB6322DPL

  • Zoro # G3065249


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Width
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6322DPL
Zoro #
G3065249
UPC #
663370493690
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.13
Height
2.13
Length
8
Item Width (Inch)
2.13
Item Length (Inch)
8
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Item
Bidet Faucet
Material
Brass;Zinc Alloy;Plastic
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Color
Polished Brass
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Diverter Cartridge Item#
KBRP321DV
Pop Up Rod Item#
KBPR622
Spout Flow Rate (GPM)
0
Installation Type
Widespread
Diverter Handle Item#
KBDH8962DPL
Hot Handle Item#
KBH8962DPLH
Collection
Paris
Handle Style
Lever
Item Weight (lbs)
5.62
Cold Handle Item#
KBH8962DPLC
Drain Included
Yes
Handles Included
true
Faucet Holes
6
Handle Flange Item#
KBHF952
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Pullout Spray
false

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Paris Bidet Faucet With Three Porcelain Lever Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.