Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paris Single Porcelain Lever Handle Bathroom Faucet, Brass

  • Mfr # KS7417DPL

  • Zoro # G3076555


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Metal
Color
Brushed Brass
Width
5
Length
6.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7417DPL
Zoro #
G3076555
UPC #
663370677588
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.5
Height
5
Item Width (Inch)
5
Item Height (Inch)
5
Max Deck Thickness
2
Item Length (Inch)
6.5

Details

Material
Brass;Metal
Color
Brushed Brass
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.63
Finish
Brushed Brass
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation, Deck plate included, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Handle Style
Lever
Drain Included
Yes
Shared H&C Cartridge Item#
KSRP3891C
Faucet Holes
1
Share H&C Handle Item#
KSH7417DPL
Item Weight (lbs)
4.63
Faucet Centers
0
Collection
Paris
Handles Included
true
Pulldown Spray
false
Installation Type
Single Hole or Three Hole
Hose Included
true
Pop Up Rod Item#
KSPR7417DPL

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.