
Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze
Mfr # KB3635V
Zoro # G3747765
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Type
Wall Mount
Sidespray
false
Item Weight (lbs)
2.52
Pullout Spray
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB3635V
Zoro #
G3747765
UPC #
663370036064
Country of Origin
Taiwan, Province of China
Dimensions
Item Height (Inch)
4.5
Item Length (Inch)
5.13
Item Width (Inch)
5.13
Description
With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.