Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Brushed Brass

  • Mfr # CC53307TKF20

  • Zoro # G407966197


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
Material
Brass
Type
Toilet Trim Kits
Finish
Brushed Brass
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC53307TKF20
Zoro #
G407966197
UPC #
663370885938
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
20.0
Width
2.44
Inlet Size
5/8

Details

Features
One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle
Material
Brass
Type
Toilet Trim Kits
Finish
Brushed Brass
Includes
Toilet Water Supply Kit
Handle Type
Lever

Description

This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever 58 OD x 38 OD compression angle stop, a 20 flat head supply line, and a 58 OD bell flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.