Shop KINGSTON BRASS
See all product information
Create Account
Pop-Up Drain with Overflow, Black Stainless
- Mfr # KB2003AN
- Zoro # G723929203
product price:Â
$
84.95
/ea
Key Features
Length (In.)
6 in
Width
6 in
For Use With
Shower Accessories
Product Group - Drains
Bathroom Sink Drains
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2003AN
- Zoro #
- G723929203
- UPC #
- 196507331010
- Country of Origin
- Taiwan, Province of China
- Item
- Bathroom Shower Drains
- For Use With
- Shower Accessories
- Product Group - Drains
- Bathroom Sink Drains
- Material
- Stainless Steel
- Includes
- Shower Drain; Adaptor
- Color - Drains
- Matte Black
- Finish
- Black Stainless
Dimensions
- Length (In.)
- 6 in
- Width
- 6 in
- Height (In.)
- 2 3/4 in
Description
Pop-up bathroom drains feature a decorative rod used to close and open the fixture. Available in multiple finishes to match your faucet, the Trimscape Pop-Up Drain with Overflow will fit standard bathroom sink sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.