Shop KINGSTON BRASS
See all product information
Create Account
Pressure Balanced Rough-In Tub and Shower Valve with Stops, Polished Nickel
- Mfr # KB656V
- Zoro # G423926731
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Length
2-9/16 in
Material
Zinc
For Use With
Bathroom Accessories
Width (In.)
2-9/16 in
Inlet (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB656V
- Zoro #
- G423926731
- UPC #
- 196507344560
- Country of Origin
- Taiwan, Province of China
- Material
- Zinc
- For Use With
- Bathroom Accessories
- Inlet (In.)
- 1/2 in
- Includes
- Robe Hook
- Item
- Robe Hooks
- Color
- Polished Chrome
- Finish
- Polished Nickel
Dimensions
- Length
- 2-9/16 in
- Width (In.)
- 2-9/16 in
- Size
- 2-9/16" (L) x 2-9/16" (W) x 2-3/8" (H)
Description
With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.