Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Out Kitchen Kitchen Faucet, Black Stainless

  • Mfr # KB7000SP

  • Zoro # G3920062


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7000SP
Zoro #
G3920062
UPC #
663370530548
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
9.68
Item Length (Inch)
7.63
Max Deck Thickness
1.25

Details

Finish
Black Stainless
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Installation Type
Deck Mount
Share H&C Handle Item#
KBH561VN
Handles Included
true
Pulldown Spray
false
Faucet Holes
1,3
Sidespray
false
Hose Included
true
Drain Included
No
Faucet Centers
0 or 8
Theme
Traditional
Kitchen Sprayer#
KH7200MB
Pullout Spray
true
Shared H&C Cartridge Item#
KBRP521C
Collection
Wyndham
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
5.17
Handle Style
Loop

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Wyndham Single-Handle Pull-Out Kitchen Faucet's two-function sprayer. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.