Shop KINGSTON BRASS
See all product information
Create Account
Push Pop-Up Drain without Overflow, Antique Copper
- Mfr # EV700AC
- Zoro # G123928080
product price:Â
$
89.95
/ea
Key Features
Includes
Faucet; Mounting Hardware; Installation Manual
Product Group - Drains
Bathroom Sink Drains
Width
30-5/16 in
Length (In.)
58 1/16 in
Height (In.)
72-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV700AC
- Zoro #
- G123928080
- UPC #
- 196507290294
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware; Installation Manual
- Product Group - Drains
- Bathroom Sink Drains
- Item
- Clawfoot Tub Faucet Package
- Material
- Brass
- Color - Drains
- Matte Black
- For Use With
- Tub Faucets
- Finish
- Antique Copper
Dimensions
- Width
- 30-5/16 in
- Length (In.)
- 58 1/16 in
- Height (In.)
- 72-1/4 in
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, this Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.