Restoration, 4" Centerset Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB3495PL

  • Zoro # G3941972


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Item Width (Inch)
6.38
Item Height (Inch)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3495PL
Zoro #
G3941972
UPC #
663370015984
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Height (Inch)
3.75
Item Length (Inch)
10
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Share H&C Handle Item#
KBH1605PL
Handles Included
true
Sidespray
false
Mounting Type
Deck Mount
Handle Style
Lever
Material
Brass
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Drain Included
No
Item Weight (lbs)
5.13
Theme
Traditional
Pullout Spray
false
Faucet Holes
2
Faucet Centers
4
Pulldown Spray
false
Collection
Restoration

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.