Shop BLANCO
See all product information
Create Account
Atura Bar Pull Down 1.5 gpm, Stainless
- Mfr # 442210
- Zoro # G422924950
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Finish
Pvd Steel
Flow Rate
1.5 gpm
Number of Holes
1
Number of Handles
1
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442210
- Zoro #
- G422924950
- UPC #
- 747943041409
- Country of Origin
- China
- Finish
- Pvd Steel
- Flow Rate
- 1.5 gpm
- Number of Holes
- 1
- Number of Handles
- 1
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Brass
- Spout Reach
- 7 in
- Item
- Bar Faucet
Dimensions
- Spout Height
- 7 in
Description
Organic style and high performance effortlessly combine to bring you the beautiful ATURA faucet. Designed with an iconic high-arc shape and a solid brass body, the ATURA blends professional faucet elements with subtle, elegant lines. With an easy-to-clean form and dual spray function, ATURA is a faucet that is as attainable as it is convenient. The ATURA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.