Restoration, 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB605AX

  • Zoro # G3922695


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB605AX
Zoro #
G3922695
UPC #
663370009860
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Width (Inch)
4.5
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
false
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Faucet Holes
3
Faucet Centers
4
Pulldown Spray
false
Pullout Spray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Handles Included
true
Pop Up Rod Item#
KBPPR1005
Hot Handle Item#
KBH725AXH
Collection
Restoration
Sidespray
false
Hose Included
false
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Item Weight (lbs)
4.03
Cold Handle Item#
KBH725AXC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.