Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration, Handshower, Polished Brass

  • Mfr # K103A2

  • Zoro # G3929862


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Features
Easy To Install
Flow Rate
1.8 gpm
ADA Compliant
false
Height
8-5/16"
Width
2-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K103A2
Zoro #
G3929862
UPC #
663370084324
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-5/16"
Width
2-3/16"
Depth
2-1/16"
Face Dia.
2-3/16"
Item Width (Inch)
2.19
Item Length (Inch)
8.31
Item Height (Inch)
2.06

Details

Item
Hand Shower Head
Features
Easy To Install
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS
Number of Handles
0
Material
Brass
Handshower Included
Yes
Handles Included
false
Showerhead Included
No
CEC Certified
true
Prop 65 Label
true
Hose Included
false
Spout Flow Rate (GPM)
0
Sidespray
false
Theme
Traditional
DOE Certified
true
Pullout Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
1.03
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Drain Included
No
Collection
Restoration

Description

Relax and enjoy the soothing nature of the Restoration Hand Shower Head. Its striking design and premium polished brass finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.