Roman Tub Faucet, Standard, 8", 3, Wall Mount, Brushed Nickel

  • Mfr # KS7028TX
  • Zoro # G0861894
product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7028TX
Zoro #
G0861894
UPC #
663370528637
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Metal
Faucet Finish
Brushed Nickel
Material
Brass
Collection
French Country
Hose Included
false
Spout Flow Rate (GPM)
7
Theme
Traditional
Showerhead Included
No
DOE Certified
false
Prop 65 Label
true
Handle Style
Cross
UPC/CUPC Certified
false
Item Weight (lbs)
7.95
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Faucet Centers
8-1/16
Sidespray
false
Handles Included
true
Low Lead Compliant
false
Faucet Holes
3
Handshower Included
No
Drain Included
No
CEC Certified
false

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2 5/16 in
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Description

KS7028TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews