Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS1023AL

  • Zoro # G0853239


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Height
7-15/16"
Mounting Type
Wall Mount
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1023AL
Zoro #
G0853239
UPC #
663370566394
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Depth
13-13/16"
Width
13"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
6.19
Item Width (Inch)
7.94

Details

Finish
Antique Brass
Mounting Type
Wall Mount
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Operation
Standard
Number of Holes
2
Faucet Finish
Vintage Brass
Faucet Handle Type
Lever
Number of Handles
2
Item
Roman Tub Faucet
Mounting Hole Center to Center
8"
ADA Compliant
true
Features
Ergonomic Dual Lever Handles
Material
Brass
UPC/CUPC Certified
true
Low Lead Compliant
true
Item Weight (lbs)
8.63
Handles Included
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Included
No
Hose Included
false
Theme
Traditional
Collection
Heritage
Faucet Holes
3
Sidespray
false
Faucet Centers
8-1/16
Handle Style
Lever
Prop 65 Label
true
Handshower Included
No
DOE Certified
false

Description

KS1023AL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.