Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS1023PL

  • Zoro # G0853345


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1023PL
Zoro #
G0853345
UPC #
663370566417
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
6.19
Item Width (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Antique Brass
Number of Handles
2
Faucet Operation
Standard
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Faucet Finish
Vintage Brass
Material
Brass
Low Lead Compliant
true
Hose Included
false
Handshower Included
No
UPC/CUPC Certified
true
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Collection
Heritage
Theme
Traditional
Drain Included
No
Faucet Centers
8-1/16
CEC Certified
false
Handles Included
true
DOE Certified
false
Item Weight (lbs)
8.63
Handle Style
Lever
Showerhead Included
No
Prop 65 Label
true

Description

KS1023PL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.