Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS1023PX
  • Zoro # G0853354
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Faucet Operation
Standard
Body Material
Brass
Number of Holes
2
Handle Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1023PX
Zoro #
G0853354
UPC #
663370566424
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Length (Inch)
13
Item Width (Inch)
7.94

Details

Flow Rate
7.0 gpm
Faucet Operation
Standard
Body Material
Brass
Number of Holes
2
Handle Material
Porcelain
Item
Roman Tub Faucet
ADA Compliant
false
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Mounting Hole Center to Center
8"
Faucet Finish
Vintage Brass
Number of Handles
2
Finish
Antique Brass
Features
Ergonomic Dual Cross Handles
Material
Brass
Handle Style
Cross
Showerhead Included
No
Item Weight (lbs)
8.63
Theme
Traditional
Sidespray
false
Faucet Centers
8-1/16
CEC Certified
false
Handles Included
true
Low Lead Compliant
true
Hose Included
false
Handshower Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
Drain Included
No
Faucet Holes
3
Collection
Heritage
DOE Certified
false
Spout Flow Rate (GPM)
7

Description

KS1023PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews