Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS3023AL

  • Zoro # G3095050


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Lever handles meet ADA Guidelines, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3023AL
Zoro #
G3095050
UPC #
663370748455
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
10.31
Depth
10-5/16"
Length
13
Item Width (Inch)
10.31
Item Length (Inch)
13
Item Height (Inch)
2.56

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Lever handles meet ADA Guidelines, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Antique Brass
Color
Antique Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Handle Material
Brass
Weight
7.53
Handles Included
true
Sidespray
false
Theme
Traditional
Item Weight (lbs)
7.53
Pulldown Spray
false
Low Lead Compliant
false
Handle Style
Lever
Prop 65 Label
true
Faucet Centers
8-1/16
DOE Certified
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Faucet Holes
3
Collection
Restoration
CEC Certified
false
UPC/CUPC Certified
false
Handshower Included
No
Drain Included
No

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Restoration two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.