Shop KINGSTON BRASS

Roman Tub Faucet, Antique Brass, Wall Mount

  • Mfr # KS3023PX
  • Zoro # G3104878

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout reach, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Dual cross handles for easy rotation, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3023PX
Zoro #
G3104878
UPC #
663370748486
Country of Origin
Taiwan, Province of China
Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout reach, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Dual cross handles for easy rotation, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Antique Brass
Number of Handles
2
Color
Antique Brass
Handle Material
Porcelain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
7.53
UPC/CUPC Certified
false
Collection
Restoration
CEC Certified
false
Handles Included
true
Low Lead Compliant
false
Drain Included
No
Prop 65 Label
true
Pullout Spray
false
Sidespray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Handle Style
Cross
Theme
Traditional
Faucet Holes
3
Pulldown Spray
false
Faucet Centers
8-1/16
Item Weight (lbs)
7.53

Dimensions

Height
2.56
Width
10.31
Depth
10-5/16"
Length
13
Item Height (Inch)
2.56
Item Width (Inch)
10.31
Item Length (Inch)
13

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Restoration two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.