Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS7027BAL

  • Zoro # G0861544


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Height
4-3/4"
Width
13"
ADA Compliant
true
Depth
10.44"
Features
Easy-To-Clean; Drip-Free Ceramic Disc Cartridge; Designed For Long-Lasting Durability; (2) Handles; 10-1/2" Spout Reach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7027BAL
Zoro #
G0861544
UPC #
663370528446
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-3/4"
Width
13"
Depth
10.44"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Finish
Brushed Brass
Item
Roman Tub Faucet
ADA Compliant
true
Features
Easy-To-Clean; Drip-Free Ceramic Disc Cartridge; Designed For Long-Lasting Durability; (2) Handles; 10-1/2" Spout Reach
Number of Holes
3
Handle Material
Metal
Number of Handles
2
Mounting Type
Wall Mount
Material
Brass
Showerhead Included
No
Pullout Spray
false
Pulldown Spray
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Faucet Holes
3
Low Lead Compliant
false
Item Weight (lbs)
7.95
Hose Included
false
CEC Certified
false
Handle Style
Lever
Theme
Traditional
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Sidespray
false
Faucet Centers
8-1/16
UPC/CUPC Certified
false
Collection
Heirloom

Description

KS7027BAL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.