Roman Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS7027PL
  • Zoro # G0861675
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Satin Brass
Number of Handles
2
Faucet Operation
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7027PL
Zoro #
G0861675
UPC #
663370528491
Country of Origin
Taiwan, Province of China
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Satin Brass
Number of Handles
2
Item
Roman Tub Faucet
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8"
ADA Compliant
true
Mounting Type
Wall Mount
Number of Holes
3
Faucet Handle Type
Lever
Finish
Brushed Brass
Features
Ergonomic Dual Lever Handles
Material
Brass
Collection
English Vintage
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Faucet Centers
8-1/16
Handshower Included
No
Pullout Spray
false
Item Weight (lbs)
7.95
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Hose Included
false
Prop 65 Label
true
Showerhead Included
No
Handles Included
true
Pulldown Spray
false
Drain Included
No
CEC Certified
false
UPC/CUPC Certified
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
Sidespray
false

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Description

KS7027PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews