Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021PL
  • Zoro # G0861176
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7021PL
Zoro #
G0861176
UPC #
663370527906
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
0
Collection
English Vintage
Pulldown Spray
false
Sidespray
false
Prop 65 Label
true
Theme
Traditional
Item Weight (lbs)
7.95
Drain Included
No
DOE Certified
false
CEC Certified
false
Pullout Spray
false
Low Lead Compliant
false
Handle Style
Lever
Showerhead Included
No
Handles Included
true
UPC/CUPC Certified
false
Hose Included
false
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Handshower Included
No
Faucet Holes
3
Showerhead Flow Rate (GPM)
0

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Description

KS7021PL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews