Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS23685ML

  • Zoro # G0855497


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
ADA Compliant
true
Body Material
Brass
Number of Handles
3
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23685ML
Zoro #
G0855497
UPC #
663370105968
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Finish
Brushed Nickel
Item
Roman Tub Faucet
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
ADA Compliant
true
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Number of Holes
5
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Mounting Type
Deck Mount
Features
Ergonomic Triple Lever Handles
Includes
Hand Shower
Connection
3/4" IPS
Material
Brass
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Pullout Spray
false
UPC/CUPC Certified
false
Drain Included
No
Sidespray
false
Showerhead Included
No
Collection
Manhattan
Theme
Traditional
Prop 65 Label
true
Faucet Centers
16
Spout Flow Rate (GPM)
7
CEC Certified
true
Faucet Holes
5
Item Weight (lbs)
9.35
Handles Included
true
Low Lead Compliant
false
Handshower Included
Yes

Description

KS23685ML Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.