Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS23685PX

  • Zoro # G0855533


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23685PX
Zoro #
G0855533
UPC #
663370050909
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-9/16"
Width
Spout: 3-3/8", Lever: 3-1/16"
Depth
Lever: 3-1/16"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
California Energy Commission Title 20
Handle Material
Porcelain
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Material
Brass
Handle Style
Cross
CEC Certified
true
Handshower Included
Yes
Faucet Holes
5
Theme
Traditional
Showerhead Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Collection
Roman
Faucet Centers
8 to 36
UPC/CUPC Certified
false
Item Weight (lbs)
9.35
DOE Certified
true
Low Lead Compliant
false
Hose Included
false
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Sidespray
false
Pullout Spray
false
Handles Included
true
Drain Included
No

Description

KS23685PX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.