Shop KINGSTON BRASS

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322GL
  • Zoro # G0859243

product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4322GL
Zoro #
G0859243
UPC #
663370073618
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Height (Inch)
2.88
Item Width (Inch)
8

Details

Mounting Type
Deck Mount
Faucet Handle Type
Lever
Handle Material
Metal
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Body Material
Brass
ADA Compliant
true
Number of Handles
2
Number of Holes
3
Flow Rate
7.0 gpm
Includes
Hand Shower
Finish
Polished Brass
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Material
Brass
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Collection
Georgian
Spout Flow Rate (GPM)
7
Handshower Included
No
Sidespray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
CEC Certified
false
DOE Certified
false
UPC/CUPC Certified
true
Showerhead Included
No
Faucet Centers
8 to 36
Prop 65 Label
true
Item Weight (lbs)
9.37
Theme
Modern
Hose Included
false
Drain Included
No

Description

KS4322GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.