Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS2368CFL

  • Zoro # G0855637


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2368CFL
Zoro #
G0855637
UPC #
663370134258
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Height (Inch)
3.19
Item Length (Inch)
8.5
Item Width (Inch)
7.19

Details

Finish
Brushed Nickel
Number of Holes
3
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Operation
Standard
ADA Compliant
true
Item
Roman Tub Faucet
Standards
CUPC Certified
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
CEC Certified
false
Handshower Flow Rate (GPM)
0
Drain Included
No
DOE Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Theme
Traditional
Low Lead Compliant
false
Hose Included
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Item Weight (lbs)
8.9
Faucet Centers
16
UPC/CUPC Certified
true
Prop 65 Label
true
Handles Included
true
Showerhead Included
No
Collection
Century
Sidespray
false

Description

KS2368CFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.