Shop KINGSTON BRASS

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5368PX
  • Zoro # G0860476

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS5368PX
Zoro #
G0860476
UPC #
663370074202
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Width (Inch)
8
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Finish
Brushed Nickel
Material
Brass
Handles Included
true
Handshower Included
No
Theme
Traditional
Faucet Holes
3
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Collection
Royale
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Handle Style
Cross
Drain Included
No
Showerhead Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
false
UPC/CUPC Certified
true
Faucet Centers
8 to 36
DOE Certified
false

Description

KS5368PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.