Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS33385AL

  • Zoro # G0857265


product price: $773.47
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33385AL
Zoro #
G0857265
UPC #
663370011641
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-7/16"
Depth
Handle: 2-13/16"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
1-1/4"-18 IPS, 3/4" IPS
Standards
California Energy Commission Title 20
Number of Handles
3
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Finish
Brushed Nickel
Material
Brass
Pullout Spray
false
Spout Flow Rate (GPM)
7
Theme
Traditional
Sidespray
false
Collection
Restoration
Prop 65 Label
true
Handle Style
Lever
Low Lead Compliant
false
UPC/CUPC Certified
false
Showerhead Included
No
Drain Included
No
Faucet Holes
5
Item Weight (lbs)
9.37
DOE Certified
true
Hose Included
true
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
CEC Certified
true

Description

KS33385AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.