Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3338TX

  • Zoro # G0857344


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
1/4" Turn Ceramic Disc Cartridge; Matching Accessories Available; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3338TX
Zoro #
G0857344
UPC #
663370181023
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Item
Roman Tub Faucet
Features
1/4" Turn Ceramic Disc Cartridge; Matching Accessories Available; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS Inlet
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Material
Brass
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Collection
French Country
Faucet Centers
8 to 36
Hose Included
false
Handle Style
Cross
UPC/CUPC Certified
true
DOE Certified
false
Theme
Traditional
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Flow Rate (GPM)
0
Drain Included
No
Handshower Included
No
Item Weight (lbs)
9.37
Pullout Spray
false
CEC Certified
false
Showerhead Included
No
Sidespray
false
Low Lead Compliant
false
Faucet Holes
3

Description

KS3338TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.