Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358TL

  • Zoro # G0858035


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Corrosion-Resistant Finish; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358TL
Zoro #
G0858035
UPC #
663370073359
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
8
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 8-1/2" Spout Reach; Corrosion-Resistant Finish; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Handle Type
Lever
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Brushed Nickel
Material
Brass
Showerhead Included
No
Hose Included
false
Item Weight (lbs)
9.37
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Prop 65 Label
true
Drain Included
No
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handles Included
true
Collection
Vintage
Theme
Traditional
Handshower Included
No
Sidespray
false
UPC/CUPC Certified
true
Faucet Holes
3
CEC Certified
false
Low Lead Compliant
false
DOE Certified
false
Handshower Flow Rate (GPM)
0

Description

KS3358TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.