Shop KINGSTON BRASS

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021AL
  • Zoro # G0861097

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7021AL
Zoro #
G0861097
UPC #
663370527814
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Faucet Operation
Standard
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8"
Handle Material
Metal
Faucet Handle Type
Lever
Finish
Polished Chrome
Material
Brass
Handle Style
Lever
Low Lead Compliant
false
Sidespray
false
Drain Included
No
Handshower Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
7.95
DOE Certified
false
CEC Certified
false
Faucet Holes
3
Faucet Centers
8-1/16
Pulldown Spray
false
Collection
English Country
Showerhead Included
No
UPC/CUPC Certified
false
Pullout Spray
false
Theme
Traditional

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Description

KS7021AL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.