Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3358WLL

  • Zoro # G0858114


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
Spout: 5-1/2"
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3358WLL
Zoro #
G0858114
UPC #
663370323942
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
5.5
Item Height (Inch)
2.75
Item Length (Inch)
8.5

Details

Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Faucet Finish
Brushed Nickel
Item
Roman Tub Faucet
Faucet Operation
Standard
Body Material
Brass
Number of Handles
2
Handle Material
Acrylic
Mounting Type
Deck Mount
Number of Holes
3
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Connection
3/4" IPS Inlet
Features
Drip Free Ceramic Cartridge; Elegant Crystal Lever Handle; 8-1/2" Spout Reach; Deck Mount 8" To 36" Widespread 3-Hole Installation
Material
Brass
Spout Flow Rate (GPM)
7
Pullout Spray
false
Low Lead Compliant
false
CEC Certified
false
Hose Included
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Faucet Centers
8 to 36
Handshower Included
No
UPC/CUPC Certified
true
Handle Style
Lever
Collection
Wilshire
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Sidespray
false
Handles Included
true
Theme
Traditional
Drain Included
No
Prop 65 Label
true
Showerhead Included
No

Description

KS3358WLL Roman Tub Filler Bath Tub Fauc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.