Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS43085AL

  • Zoro # G0858875


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43085AL
Zoro #
G0858875
UPC #
663370051180
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower: 8"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Height (Inch)
2.75
Item Length (Inch)
12
Item Width (Inch)
10

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Standards
California Energy Commission Title 20
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Material
Brass
Prop 65 Label
true
Low Lead Compliant
false
Collection
Roman
Theme
Modern
Pullout Spray
false
Sidespray
false
Drain Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
8 to 36
UPC/CUPC Certified
false
Handles Included
true
Handle Style
Lever
Handshower Included
Yes
Spout Flow Rate (GPM)
7
DOE Certified
true
Showerhead Included
No
Faucet Holes
5
Showerhead Flow Rate (GPM)
0
Hose Included
false
Item Weight (lbs)
9.37

Description

KS43085AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.