Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4328TL

  • Zoro # G0859663


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4328TL
Zoro #
G0859663
UPC #
663370073595
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Material
Brass
Sidespray
false
Collection
Metropolitan
Theme
Modern
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
No
CEC Certified
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
9.37
Drain Included
No
Handle Style
Lever
Handles Included
true
Hose Included
false
Faucet Centers
8 to 36

Description

KS4328TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.