Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4368DL

  • Zoro # G0860013


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Swivel Spout
ADA Compliant
true
Flow Rate
7.0 gpm
Connection
3/4" IPS
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4368DL
Zoro #
G0860013
UPC #
663370072390
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
7.5
Item Width (Inch)
7.25
Item Height (Inch)
3

Details

Finish
Brushed Nickel
Item
Roman Tub Faucet
Features
Swivel Spout
ADA Compliant
true
Flow Rate
7.0 gpm
Connection
3/4" IPS
Handle Material
Metal
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Number of Holes
3
Handle Style
Lever
Handshower Flow Rate (GPM)
0
DOE Certified
false
Handshower Included
No
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Centers
8 to 36
CEC Certified
false
Drain Included
No
Item Weight (lbs)
11.57
Theme
Modern
Sidespray
false
Low Lead Compliant
false
Prop 65 Label
true
Pullout Spray
false
Collection
Concord
Showerhead Flow Rate (GPM)
0

Description

KS4368DL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.