Shop NEWPORT BRASS
See all product information
Roman Tub Faucet in Polished Nickel
Mfr # 3-2496-15
Zoro # G5976418
product price:Â $1,356.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
No
Height
7.13
Length
8.5
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-2496-15
Zoro #
G5976418
UPC #
760724376835
Country of Origin
United States
Dimensions
Height
7.13
Length
8.5
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3
Details
Number of Holes
3
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
Finish
Polished Nickel
Number of Handles
2
Handle Material
Brass
Weight
4.25
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
7.13
Description
Roman Tub Faucet in Polished Nickel
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.