Shop KINGSTON BRASS

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS4368QL
  • Zoro # G0860038

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4368QL
Zoro #
G0860038
UPC #
663370072314
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/8"
Depth
7-1/2"
Item Length (Inch)
7.5
Item Width (Inch)
7.25
Item Height (Inch)
3

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Brushed Nickel
Finish
Brushed Nickel
Material
Brass
Faucet Centers
8 to 36
Prop 65 Label
true
Handles Included
true
CEC Certified
false
Low Lead Compliant
false
Handle Style
Lever
Showerhead Included
No
Sidespray
false
Drain Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
false
Theme
Modern
Handshower Included
No
Spout Flow Rate (GPM)
7
Faucet Holes
3
Item Weight (lbs)
11.57
Collection
Fortress
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false

Description

KS4368QL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.